Shop All Recessed Light Housing
American Imaginations
12" W, Pot Light
Mfr # AI-28691
Zoro # G0793234
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1
- Width 12
- Finish Aluminum
- Material Aluminum
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28691
- Zoro # G0793234
- UPC # 627622286911
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 1 |
Width | 12 |
Depth | 12 |
Details
Finish | Aluminum |
Material | Aluminum |
Weight | 2 |
Color | White |
Voltage | 120V |
Installation Type | Semi-Recessed |
Watts | 24W |
Certification | ETL-ROHS-Energy Star |
Shape | Square |
Style | Modern |
Item | Pot Light |
Description
It features a square shape. This pot light is designed to be installed as a semi-recessed pot light. It is constructed with aluminum. This pot light comes with a aluminum finish in White color. This modern pot light product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Metal Hand Flashlight (ENPMHT1L)
- ILC Replacement For LIGHT BULB LAMP EG 36070 2PK (2PAK:WX-ESV3-2)
- WESTINGHOUSE 30 W R20 Floodlight Incandescent Bulb E26 (Medium) White (04303)
- FEIT ELECTRIC ST21 E26 (Medium) LED Smart Bulb Amber 60 W (ST2160RGBWIFIAG)
- ELCO LIGHTING 4 LED Shallow Fire Rated ICA New Construction Housing" (EL492FICAS)
- HALO H7Tcp (H7TCP)
- HALO Coilex® Baffle, 993 4" (993P)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- HALO Metal Baffle, 953 4" (953TBZ)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- American Imaginations Recessed Light Housing