Shop All Bathroom Mirrors
American Imaginations
12" W, Medicine Cabinet
Mfr # AI-1405
Zoro # G0811160
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Melamine
- Width 12
- Color Dawn Grey
- Material Plywood-Melamine
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1405
- Zoro # G0811160
- UPC # 627622014057
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 12 |
Depth | 6 |
Height | 36 |
Details
Finish | Melamine |
Color | Dawn Grey |
Material | Plywood-Melamine |
Weight | 30 |
Shape | Rectangle |
Series | Xena |
Style | Modern |
Item | Medicine Cabinet |
Installation Type | Wall Mount |
Description
This modern medicine cabinet belongs to the exquisite Xena design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with plywood-melamine. This medicine cabinet comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- DIXON Boss Ground Joint Spud, 3/4 in, FNPT, Steel, Domestic (GB8)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- American Imaginations Bathroom Mirrors