Shop All Cabinet Knobs
American Imaginations
1.2" W, Cabinet Knob
Mfr # AI-21407
Zoro # G0755066
product price: $87.65
/ea
Sold in multiples of 10 for $876.50
Free Shipping & Returns
$876.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Width 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21407
- Zoro # G0755066
- UPC # 627622214075
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Width | 1.2 |
Height | 1.2 |
Depth | 0.6 |
Details
Item | Cabinet Knob |
Shape | Square |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Weight | 5 |
Color | Oil Rubbed Bronze |
Description
It features a square shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in Oil Rubbed Bronze color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK25 (5JJZ1)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-24)
- DORMA Grade 1 Cylindrical Lock, 80-Storeroom, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (C880-D-LRE-626)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20724)
- KASAWARE 1-1/8" Overall Length Transitional Knob (K083SN-10)
- American Imaginations Cabinet Knobs