Shop All Cabinet Knobs
American Imaginations
1.2" W, Cabinet Knob
Mfr # AI-21405
Zoro # G0755617
product price: $93.15
/ea
Sold in multiples of 10 for $931.50
Free Shipping & Returns
$931.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21405
- Zoro # G0755617
- UPC # 627622214051
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Width | 1.2 |
Height | 1.2 |
Depth | 0.6 |
Details
Item | Cabinet Knob |
Shape | Square |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Weight | 5 |
Color | Gold |
Description
It features a square shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in Gold color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 2 In, Tri-Clamp, EPDM (40MPE-200)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller Guide, Wall Mounted, Satin Nickel (BARN-RGD 15)
- COMMAND Picture Hanging Strips, Large, Removable, 0.75" x 3.65", White, PK120 (17206-S120NA)
- DELTANA Extended Lip Strike Plate, 2-1/4 x 2 in Paint Black (SPE200U19)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Square Delmar Cabinet Knob (585SN)
- American Imaginations Cabinet Knobs