Shop All Cabinet Knobs
American Imaginations
1.2" W, Cabinet Knob
Mfr # AI-21402
Zoro # G0755075
product price: $95.19
/ea
Sold in multiples of 10 for $951.90
Free Shipping & Returns
$951.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Height 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21402
- Zoro # G0755075
- UPC # 627622214020
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Height | 1.2 |
Depth | 0.6 |
Width | 1.2 |
Details
Item | Cabinet Knob |
Shape | Square |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Weight | 5 |
Color | Black |
Description
It features a square shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in Black color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- HILLMAN KeyKrafter Universal House/Office Key Blank 2003 M60 Single For Master Locks, 4PK (532003)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod (CX-91S-12)
- HAGER Prime Coat Hinge BB1279412P (10322)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-21420)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- American Imaginations Cabinet Knobs