Shop All Cabinet Knobs
American Imaginations
1.2" W, Cabinet Knob
Mfr # AI-21401
Zoro # G0750997
product price: $87.65
/ea
Sold in multiples of 10 for $876.50
Free Shipping & Returns
$876.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Stainless Steel
- Finish Paint
- Style Traditional
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21401
- Zoro # G0750997
- UPC # 627622214013
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Depth | 0.6 |
Width | 1.2 |
Height | 1.2 |
Details
Item | Cabinet Knob |
Shape | Square |
Material | Stainless Steel |
Finish | Paint |
Style | Traditional |
Color | Chrome |
Weight | 5 |
Description
It features a square shape. It is constructed with stainless steel. This cabinet knob comes with a paint finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1005ETPCRCR)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB48)
- YOUNGDALE Oil Rubbed Bronze 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.07x10)
- JACKSON Body Hardware Package for Model 1095 and 1095P Rim Latch Exit Devices (30851)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20716)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Chrome Contemporary Cabinet Knob (798632140)
- American Imaginations Cabinet Knobs