Shop All Bathroom Mirrors
American Imaginations
12" W 36" H Transitional Birch Wood-Veneer Medicine Cabinet In Coffee
Mfr # AI-31758
Zoro # G801023731
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Stain
- Width 12
- Color Coffee
- Material Birch Wood-Veneer
- Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31758
- Zoro # G801023731
- UPC # 627622317585
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 12 |
Height | 36 |
Depth | 7 |
Width Group | 10-in. - 19-in. |
Details
Finish | Lacquer-Stain |
Color | Coffee |
Material | Birch Wood-Veneer |
Weight | 30 |
Hardware Color | Chrome |
Series | Tiffany |
Style | Transitional |
Install Type | Wall Mount |
Item | Medicine Cabinet |
Shape | Rectangle |
Number of Doors | 1 |
Description
This transitional medicine cabinet belongs to the exquisite Tiffany design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with birch wood-veneer. This medicine cabinet comes with a lacquer-stain finish in Coffee color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAFS-88)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, Poly (PE02150)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9617-11 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5258)
- ZURN Adapter, Low Lead Brass, 1/2" Tube (QQMC33GX)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- KOHLER Memoirs Stately Drawer Pull (523-CP)
- American Imaginations Bathroom Mirrors