Shop All Bathroom Mirrors
American Imaginations
12" W 36" H Modern Plywood-Melamine Medicine Cabinet In Dawn Grey
Mfr # AI-31760
Zoro # G201024390
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Melamine
- Width 12
- Color Dawn Grey
- Material Plywood-Melamine
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31760
- Zoro # G201024390
- UPC # 627622317608
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 12 |
Depth | 6 |
Height | 36 |
Width Group | 10-in. - 19-in. |
Details
Finish | Melamine |
Color | Dawn Grey |
Material | Plywood-Melamine |
Weight | 30 |
Hardware Color | Chrome |
Shape | Rectangle |
Install Type | Wall Mount |
Style | Modern |
Series | Xena |
Item | Medicine Cabinet |
Number of Doors | 1 |
Description
This modern medicine cabinet belongs to the exquisite Xena design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with plywood-melamine. This medicine cabinet comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G406)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- ANDERSON METALS Compression Union Brass 3/16 (750062-03)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6001)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- American Imaginations Bathroom Mirrors