Shop All Bathroom Mirrors
American Imaginations
12" W 36" H Modern Plywood-Melamine Medicine Cabinet In Dawn Grey
Mfr # AI-31759
Zoro # G501023697
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Melamine
- Width 12
- Color Dawn Grey
- Material Plywood-Melamine
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-31759
- Zoro # G501023697
- UPC # 627622317592
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 12 |
Height | 36 |
Depth | 6 |
Width Group | 10-in. - 19-in. |
Details
Finish | Melamine |
Color | Dawn Grey |
Material | Plywood-Melamine |
Weight | 30 |
Style | Modern |
Number of Doors | 1 |
Shape | Rectangle |
Series | Xena |
Hardware Color | Chrome |
Item | Medicine Cabinet |
Install Type | Wall Mount |
Description
This modern medicine cabinet belongs to the exquisite Xena design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with plywood-melamine. This medicine cabinet comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (463-030)
- ZORO SELECT 1/8" Compression Low Lead Brass Union (700062-02)
- PLUMB SHOP BRASSCRAFT MP 2PK Reducing Washer (176-316)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- American Imaginations Bathroom Mirrors