Shop All Metallic Conduit
American Imaginations
12 in. x 2.5 in. Mast-Steel
Mfr # AI-36540
Zoro # G010565251
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Nominal Length 12 in
- Conduit Material Stainless Steel
- Flexible Conduit Color Silver
- Install Type Fitting
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36540
- Zoro # G010565251
- UPC # 627622365401
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Conduit Nominal Length | 12 in |
Width | 0.5 in |
Details
Conduit Material | Stainless Steel |
Flexible Conduit Color | Silver |
Install Type | Fitting |
Finish | Brushed |
Weight | 0.1 lbs |
Shape | Cylindrical |
For Use With | Residential/Non-Residential |
Includes | Mast-Steel |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x mast-steel in grey color. THE MAST, MEASURING 12 INCHES IN LENGTH, IS CONSTRUCTED FROM DURABLE STEEL MATERIAL. WITH AN OUTER DIAMETER OF 2.5 INCHES, IT OFFERS A SUBSTANTIAL SIZE FOR VARIOUS APPLICATIONS. THE STEEL COMPOSITION ENSURES STRENGTH AND LONGEVITY, MAKING IT SUITABLE FOR DEMANDING ENVIRONMENTS. ITS SPECIFIC DIMENSIONS MAKE IT A VERSATILE OPTION FOR A RANGE OF PROJECTS REQUIRING A STURDY AND WELL-SIZED MAST. This mast-steel features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This mast-steel is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 2.5-in. Width left to right. 12-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-68163 INLET (63-68163)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L (A52CE12)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- ALLIED TUBE & CONDUIT IMC Conduit, 1 In., 10 ft. L, Steel (583435)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- ALLIED TUBE & CONDUIT EMT Conduit w/ Compression Coupling, 2 In (869613)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- American Imaginations Conduit