Shop All Kitchen Sinks
American Imaginations
12-in. W Kitchen Sink_AI-34412
Mfr # AI-34412
Zoro # G701974409
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 12
- Overall Width 12
- Overall Height 8
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34412
- Zoro # G701974409
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 12 |
Overall Width | 12 |
Overall Height | 8 |
Height | 8 |
Depth | 12 |
Width | 12 |
Details
Mounting Type | Undermount |
Finish | Stainless Steel |
Color | Stainless Steel |
Material | Stainless Steel |
Weight | 20 |
Description
REAR POSITIONED DRAIN HOLES TO MAXIMIZE USABLE BOWL AND CABINET STORAGE SPACE BELOW. HANDCRAFTED. 304 STAINLESS STEEL 16 GAUGE. 1810 CHROME NICKEL CONTENT. BOWL CORNER RADIUS OF 15MM. BRUSHED FINISH. UNDERMOUNT CLIPS. TEMPLATE. STAINLESS STEEL STRAINER. 8 INCHES DEEP. OUTSIDE 12 X 12 X 8. INSIDE10 X 10 X 8. MINIMUM CABINET SIZE 14 INCHES. This kitchen sink belongs to the titanium series. This kitchen sink features a square shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This kitchen sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This kitchen sink features 1 sink. This kitchen sink is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 12-in. Width (left to right). 12-in. Depth (back to front). 8-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink in stainless steel color (34412).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assy-Fixer;Bd-N450Us-N0 (1321002)
- CHARLOTTE PIPE AND FOUNDRY 2x2 PVC Fitting Adapter (PVC 00111 1000HA)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-Y2)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (SBX72375-SP)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27650)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Granite Composite Finish (AI-29205)
- AMERICAN IMAGINATIONS 23-in. W Kitchen Sink_AI-34563 (AI-34563)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Granite Composite Finish (AI-29210)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27721)
- AMERICAN IMAGINATIONS 32-in. W Stainless Steel Kitchen Sink With 1 Bowl And 18 Gauge (AI-36045)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522551)
- American Imaginations Kitchen Sinks