Shop All Sink Racks & Trays
American Imaginations
12-in. W Kitchen Basket_AI-34861
Mfr # AI-34861
Zoro # G701974430
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.875
- Overall Width 12
- Finish Stainless Steel
- Material Stainless Steel
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34861
- Zoro # G701974430
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 14.875 |
Overall Width | 12 |
Height | 3.375 |
Width | 12 |
Depth | 14.875 |
Overall Height | 3.375 |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Weight | 5 |
Color | Stainless Steel |
Standards | CSA |
Install Type | Above Counter |
Description
BASKET. This kitchen basket features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen basket is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 12-in. Width (left to right). 14.875-in. Depth (back to front). 3.375-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen basket in stainless steel color (34861).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 40 (5P613)
- RON-VIK Filter Screen, 1-1/2", SS (5580140)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4NDRA-CP)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 11)
- AMERICAN IMAGINATIONS 14.5-in. W Kitchen Sink Grid_AI-34849 (AI-34849)
- AMERICAN IMAGINATIONS 18-in. W Kitchen Sink Grid_AI-34643 (AI-34643)
- AMERICAN IMAGINATIONS 16.5-in. W Kitchen Sink Grid_AI-34706 (AI-34706)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink Grid_AI-34698 (AI-34698)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- AMERICAN IMAGINATIONS 13-in. W Kitchen Sink Grid_AI-34650 (AI-34650)
- DAWN KITCHEN & BATH 2838 in x 16 in Bottom Grid For Dsu3118 (G037)
- American Imaginations Sink Racks & Trays