Shop All Cabinet Knobs
American Imaginations
1.2-in. W Cabinet Knob_
Mfr # AI-36448
Zoro # G909544886
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Tee
- Material Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36448
- Zoro # G909544886
- UPC # 627622364480
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Cabinet Knob |
Shape | Tee |
Material | Stainless Steel |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x cabinet knob in brushed nickel color. THE DIMENSIONS OF THE ITEM ARE AS FOLLOWS LENGTH 37MM 1-12 INCH, HEIGHT 22MM 910 INCH, WIDTH 11MM 25 INCH. THE PACKAGE INCLUDES FOUR SCREWS, TWO MEASURING 25MM AND TWO MEASURING 45MM, WHICH ARE SUITABLE FOR MOST WOOD FURNITURE. IT CAN BE WIDELY USED IN VARIOUS APPLICATIONS SUCH AS CABINETS, WARDROBES, DRESSERS, DRAWERS, BATHROOMS, CUPBOARDS, BINS, NEWBORNS ROOMS, ARMOIRES, NIGHTSTANDS, LARGE JEWELRY STAND BOXES, DRAWER HUTCH REDO, AND MORE. THIS VERSATILE ITEM OFFERS A WIDE RANGE OF INSTALLATION POSSIBILITIES FOR DIFFERENT FURNITURE PIECES. This cabinet knob features a tee shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet knob is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 1.2-in. Width left to right. 0.4-in. Depth back to front. 1.1-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-125-0300)
- FASADE Inside Corner Trim Crosshatch Silve, PK5 (14621)
- NATIONAL GUARD Door Shoe, 48in.L, Standard Duty (36ETDKB-48)
- MAG-MATE Rare Earth Magnet Material, 14.60 lb. (NE5050NP42)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20728)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-571)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-20717)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21399)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- CROWN 2" Bar Pull Cabinet Knob Oil Rubbed Bronze Finish (CHK10210B)
- American Imaginations Cabinet Knobs