Shop All Wall Hydrants
American Imaginations
12 in. Cylindrical Chrome-Blue Wall Hydrant in Stainless Steel
Mfr # AI-37868
Zoro # G810507383
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Length 0.5 in
- Overall Width 12 in
- Includes Wall Hydrant
- Color Chrome-Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37868
- Zoro # G810507383
- UPC # 627622378685
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Length | 0.5 in |
Overall Width | 12 in |
Details
Body Material | Stainless Steel |
Includes | Wall Hydrant |
Color | Chrome-Blue |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING.0.75 INCHES HOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome-blue and it comes with chrome hardware. 12-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Wall Hydrant Handle Kit (630-7965)
- KNAUF INSULATION 2-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 75/B (5001339)
- APOLLO VALVES 3/4" Sweat x Hose Cap Bronze Ball Valve Inline (70LF204HC)
- MOEN Whirlaway Pm1S2 (191)
- WATTS Frostproof Enclosed Wall Hydrant, 8 In. (HY-725-8)
- CHAMPION IRRIGATION Arrowhead Icebreaker 3/4 in. MPT X 1/2 in. FPT Brass/Copper Freeze-Proof Wall Hydrant (605-12LF)
- SIMMONS Ground Hydrant, Blue (850SB)
- WOODFORD MFG 3/4 in. Female SWT x 12 in. Freezeless Anti-Siphon Wall Hyd (65C-12)
- WOODFORD MFG 3/4 in. FPT x 14 in. Freezeless Anti-Siphon Wall Hyd (65P-14)
- WOODFORD MANUFACTURING Frost Proof Roof Hydrant (RHY2-1-MS)
- SIMMONS MFG CO 880 TEE HYDRANT 3/4IN BRONZE MIPXLNSXINS (NLRBHT3/4)
- American Imaginations Wall Hydrants