Shop All Wall Hydrants
American Imaginations
12 in. Cylindrical Chrome-Blue Wall Hydrant in Stainless Steel
Mfr # AI-37860
Zoro # G110507373
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Wall Hydrant
- Handle Type Standard
- Length 0.5 in
- Color Chrome-Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37860
- Zoro # G110507373
- UPC # 627622378609
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Length | 0.5 in |
Overall Width | 12 in |
Details
Body Material | Stainless Steel |
Includes | Wall Hydrant |
Handle Type | Standard |
Color | Chrome-Blue |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING. O.75 INCHESHOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome-blue and it comes with chrome hardware. 12-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" CODE 61 O-RING GROOVE FLANGE X 1" NPTF THREAD CARBON STEEL KIT (W43-16-16U)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 2" Wall (722587)
- SLOAN St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172009)
- PFISTER Bathroom Parts, Nut Dkplt Tie Down (962-0290)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- ZURN Hydrant Key, Zinc, 3-1/4 In L (P1300-PART-13-KEY)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Blue (CN-S1-B)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 10 In. (65P-10)
- ZURN Zurn Z1315-3/4X8 Non-Freeze Wall Hydrant W/Bronze Casing, Exposed, 3/4" x 8" (Z1315-3/4X8)
- PRIER 1/2 In. SWT x 1/2 In. IPS x 10 In. Frost Free Wall Hydrant (378-10)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 12 In. (B65P-12)
- American Imaginations Valves