Shop All Wall Hydrants
American Imaginations
12 in. Cylindrical Chrome-Black Wall Hydrant in Stainless Steel
Mfr # AI-37881
Zoro # G910507412
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Wall Hydrant
- Overall Width 12 in
- Color Chrome-Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37881
- Zoro # G910507412
- UPC # 627622378814
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Overall Width | 12 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel |
Includes | Wall Hydrant |
Color | Chrome-Black |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-black color. - A 12-INCH HYDRANT WITH A 0.5-INCH PEX CROSS-LINKED POLYETHYLENE CONNECTION.- THIS HYDRANT IS EQUIPPED WITH A BUILT-IN VACUUM BREAKER FOR BACKFLOW PREVENTION.- IT PROVIDES RELIABLE OUTDOOR WATER ACCESS WHILE MAINTAINING SAFETY STANDARDS. This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. The primary color of this product is chrome-black and it comes with chrome hardware. 12-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, 3/8x1/8", 125, Brz Nl (4385002830)
- LEONARD VALVE Emergency Mixing Valve System (TA-300-LF)
- EVERPURE Filter Head Assembly, Quad, 3/4 In (EV933611-75)
- DELTA Stryke 30" Towel Bar Stainless (77630-SS)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-G)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 14 In. (65P-14)
- ARROWHEAD BRASS ICEBREAKER Wall Hydrant Kit 5 pc (UK-ICE)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Blue (CN-S1-B)
- WOODFORD MFG 3/4 in. FPT x 12 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-12)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- WOODFORD MANUFACTURING Frost Proof Roof Hydrant (RHY2-1-MS)
- American Imaginations Valves