Shop All Wall Hydrants
American Imaginations
12 in. Cylindrical Chrome-Black Wall Hydrant in Stainless Steel
Mfr # AI-37879
Zoro # G410507394
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Handle Type Standard
- Includes Wall Hydrant
- Color Chrome-Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37879
- Zoro # G410507394
- UPC # 627622378791
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Length | 0.5 in |
Overall Width | 12 in |
Details
Body Material | Stainless Steel |
Handle Type | Standard |
Includes | Wall Hydrant |
Color | Chrome-Black |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-black color. - THIS IS AN 12-INCH ANTI-FREEZE WALL HYDRANT WITH A 0.5-INCH C-MPT COMPRESSION MALE PIPE THREAD INLET CONNECTION, DESIGNED TO PREVENT FREEZING IN COLD WEATHER.- THE HYDRANT IS FROST-PROOF AND INCLUDES AN INTEGRATED SELF-DRAINING VACUUM BREAKER FOR ADDED PROTECTION.- IT ALSO FEATURES A -0.75-INCH HOSE OUTLET CONNECTION FOR EASY WATER ACCESS AND VERSATILITY. This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. The primary color of this product is chrome-black and it comes with chrome hardware. 12-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" MNPT x 3/4" TBE Brass Close Pipe Nipple (VS215PN-2)
- LEGEND VALVE 1-1/2" S-655 PVC BALL CHECK (201-287)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0631AA 6 in. Cap Corrugate Steel Pipe (4003315)
- AMERICAN STANDARD Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet (7500145.002)
- ARROWHEAD BRASS 14 Frost Free Hydrant (465-14QTLF)
- PRIER 1/2 In. SWT x 1/2 In. IPS x 10 In. Frost Free Wall Hydrant (378-10)
- JAY R. SMITH MANUFACTURING Hydrant Key, Aluminum, Silver (5619-PART03)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- PRIER 1/2 In. SWT x 1/2 In. x 10 In. IPS Anti-Siphon Frost Free Wall Hydrant (478-10)
- WOODFORD Freezless 8"Wall Hydrant (14CP-8-MH)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- American Imaginations Wall Hydrants