Shop All Wall Hydrants
American Imaginations
12 in. Cylindrical Brass-Blue Wall Hydrant in Brass
Mfr # AI-37864
Zoro # G110507397
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Wall Hydrant
- Length 0.5 in
- Handle Type Standard
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37864
- Zoro # G110507397
- UPC # 627622378647
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Length | 0.5 in |
Overall Width | 12 in |
Details
Body Material | Brass |
Includes | Wall Hydrant |
Handle Type | Standard |
Color | Blue |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in brass-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING., STYLE WITH REPLACEABLE CARTRIDGE, 0.75 INCHES HOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 12-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE One Ear Wall Brackets, 1 in., Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-3012)
- ZORO SELECT Red Brass Union, FNPT, 1-1/4" Pipe Size (1VFK9)
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- ZORO SELECT 2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BNI16)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5800 Hydrants (5810-PART03)
- PRIER 1/2 In. SWT x 1/2 In. x 10 In. IPS Anti-Siphon Frost Free Wall Hydrant (478-10)
- WOODFORD MFG 3/4 in. Female SWT x 10 in. Freezeless Anti-Siphon Wall Hyd (65C-10)
- PRIER PRODUCTS Frost-proof Wall Hydrant (378-12)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Blue (CN-S1-B)
- PRIER 1/2 In. SWT x 1/2 In. IPS x 4 In. Frost Free Wall Hydrant (378-04)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 8 In. (B65P-8)
- American Imaginations Wall Hydrants