Shop All Light Fixture Parts
American Imaginations
12 in. Cool White Round FC12T9 Circline 32W
Mfr # AI-36970
Zoro # G110796104
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 12 in
- For Use With Residential/Non-Residential
- Lens Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36970
- Zoro # G110796104
- UPC # 627622369706
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 12 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Round |
Material | Glass |
Mounting | Ceiling Mount |
Weight | 0.5 lbs |
Color | Cool White |
Includes | FC12T9 Circline |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x fc12t9 circline in cool white color. THE FC12T9 CIRCLINE BULB IS DESIGNED WITH A 4-PIN CONFIGURATION AND EMITS A COOL WHITE LIGHT. THIS TYPE OF BULB IS COMMONLY USED FOR VARIOUS LIGHTING NEEDS WHERE A CLEAN AND REFRESHING ILLUMINATION IS DESIRED. ITS 4-PIN DESIGN ENSURES A SECURE CONNECTION AND RELIABLE PERFORMANCE IN COMPATIBLE FIXTURES. THE FC8T9 CIRCLINES COOL WHITE LIGHT MAKES IT SUITABLE FOR SETTINGS SUCH AS KITCHENS, BATHROOMS, AND COMMERCIAL SPACES. This fc12t9 circline features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This fc12t9 circline is made with glass. The primary color of this product is cool white and it comes with white hardware. 12-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- LUMAPRO LUMAPRO 1W, G3 1/2 Miniature Incandescent Light Bulb (1450-1PK)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- KILLARK Wall Bracket, Elbow (VB-2)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ILC Replacement For LIGHT BULB LAMP, ROBT PSD248T12HOMV (ROBT PSD248T12HOMV)
- JANDORF Socket Phenolic 3-Way Turn Knob W/ Ring Lamp Socket (C60533)
- DAGAN Dagan VK10F-PW 0.31 in. Filigree Design Gas Valve Key; Pewter (VK10F-PW)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- SUPERSHINE 8.5 in. 40 watts T8 Canopy LED Fixture, Bronze (SU1739198)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- American Imaginations Light Fixture Parts