Shop All Fluorescent Linear Lamps
American Imaginations
12 in. Cool White Cylindrical F8T5 Tube 8W
Mfr # AI-36941
Zoro # G710640838
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Stainless Steel
- Color Cool White
- Bulb Shape Cylindrical
- Finish Glass
- Includes F8T5 Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36941
- Zoro # G710640838
- UPC # 627622369416
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 12 in |
Max. Overall Bulb Length | 0.5 in |
Details
Material | Glass-Stainless Steel |
Color | Cool White |
Bulb Shape | Cylindrical |
Finish | Glass |
Includes | F8T5 Tube |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Ceiling Mount |
Description
THIS PRODUCT INCLUDES: 1x f8t5 tube in cool white color. THE F8T5 MINIATURE TUBE EMITS A COOL WHITE LIGHT, MAKING IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING ILLUMINATION IS DESIRED. ITS COMPACT SIZE AND EFFICIENT DESIGN ARE PARTICULARLY ADVANTAGEOUS FOR SPACES WHERE SPACE IS LIMITED. THIS TYPE OF FLUORESCENT TUBE IS COMMONLY USED TO PROVIDE DISCREET YET EFFECTIVE LIGHTING SOLUTIONS. This f8t5 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f8t5 tube is made with glass-stainless steel. The primary color of this product is cool white and it comes with stainless steel hardware. 12-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (GO880397)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Reflector Trims" (EL141CT5W)
- ILC Replacement For WAGNER 305 AIRCRAFT AIRPORT AIRFIELD BULBS BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-RG9Y-7)
- RCA LED High Bay, 160W, 47-13/16" L x 6-5/8" W (HB648160W50)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- ILC Replacement for GE GENERAL ELECTRIC G.E F20T12/D/ECO/UPC (F20T12/D/ECO/UPC GE GENERAL ELECTRIC G.E)
- ILC Replacement for Dynamic 2-dyn-24180-16 replacement light bulb lamp (2-DYN-24180-16 DYNAMIC)
- ILC Replacement for Ideal Horizons Sv-7 replacement light bulb lamp (SV-7 IDEAL HORIZONS)
- American Imaginations Fluorescent Linear Lamps