Shop All Water Connectors
American Imaginations
12 in. Chrome Stainless Steel Faucet Supply Hose
Mfr # AI-37818
Zoro # G310504950
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Bowl Shape Cylindrical
- Includes Faucet Supply Hose
- Color Chrome
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37818
- Zoro # G310504950
- UPC # 627622378180
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 12 in |
Details
Material of Construction | Stainless Steel |
Bowl Shape | Cylindrical |
Includes | Faucet Supply Hose |
Color | Chrome |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x faucet supply hose in chrome color. THE FAUCET SUPPLY HOSE IS 12 INCHES IN LENGTH AND DESIGNED SPECIFICALLY FOR COPPER TUBING CONNECTIONS. IT COMES IN A SLEEK CHROME COLOR AND IS CONSTRUCTED FROM STAINLESS STEEL, ENSURING DURABILITY AND RESISTANCE TO CORROSION. THIS HOSE FEATURES A 0.375-INCH FEMALE COMPRESSION FITTING ON ONE END AND A 0.375-INCH OUTSIDE DIAMETER OD FITTING, MAKING IT SUITABLE FOR COPPER TUBING APPLICATIONS. ITS BRAIDED STAINLESS STEEL COMPOSITION ADDS STRENGTH AND FLEXIBILITY TO THE HOSE, ENHANCING ITS RELIABILITY FOR CONNECTING FAUCETS IN PLUMBING SYSTEMS. WITH ITS TAILORED DESIGN AND ROBUST MATERIALS, THIS HOSE IS AN EXCELLENT CHOICE FOR YOUR COPPER TUBING PLUMBING NEEDS. This faucet supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This faucet supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 12-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Supply Line, 3/8x3/8, 12in.L (88-3910)
- IMPERIAL Lever Bender, 5/8 In, 2 1/4 In Radius (364-FHA-10)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- MOEN Includes Bulk Pack Widespread Valve 8" - 16" Center 1/2" Ips Connection (69000)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx16 L (4YKA3)
- American Imaginations Supply Lines