Shop All Water Connectors
American Imaginations
12 in. Chrome Cylindrical Stainless Steel Water Supply Hose
Mfr # AI-37841
Zoro # G810504931
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Color Chrome
- Includes Water Supply Hose
- Length (In.) 12 in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37841
- Zoro # G810504931
- UPC # 627622378418
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 12 in |
Overall Width | 0.5 in |
Details
Material of Construction | Stainless Steel |
Color | Chrome |
Includes | Water Supply Hose |
Finish | Brushed |
Bowl Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x water supply hose in chrome color. THIS IS A 12-INCH WATER SUPPLY HOSE WITH AN ATTRACTIVE CHROME FINISH. CRAFTED FROM DURABLE STAINLESS STEEL MATERIAL, IT GUARANTEES DURABILITY AND RELIABILITY IN WATER SUPPLY APPLICATIONS. THE HOSE FEATURES A 0.5-INCH SIZE WITH FEMALE IRON PIPE FIP CONNECTORS AT BOTH ENDS, ENSURING A SECURE CONNECTION. MEASURING AT 12 INCHES IN LENGTH, IT OFFERS FLEXIBILITY IN INSTALLATION WHILE MAINTAINING A BRAIDED STAINLESS STEEL CONSTRUCTION FOR ADDED STRENGTH. THIS HOSE IS AN EXCELLENT CHOICE FOR VARIOUS WATER SUPPLY NEEDS, DELIVERING BOTH STYLE AND FUNCTIONALITY. This water supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 12-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- PROLINE 1 In. FIP Forged Brass Full Port Ball Valve (107-405NL)
- DIXON Polished 90deg., Weld Elbow 316LSS, 2-1/2" (B2WCL-R250P)
- ADVANCED DRAINAGE SYSTEMS SNAP END CORR CAP 4"" (0432AA)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- ZURN Zurn Faucet Supply 3/8 In. Compression X 1/2 In. F.I.P. X 16 In. - Braided SS (Z8860-XL-16-SS)
- American Imaginations Water Connectors