Shop All Water Connectors
American Imaginations
12 in. Chrome Cylindrical Stainless Steel Water Supply Hose
Mfr # AI-37823
Zoro # G010504939
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Width 0.5 in
- Includes Water Supply Hose
- Finish Brushed
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37823
- Zoro # G010504939
- UPC # 627622378234
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 12 in |
Details
Material of Construction | Stainless Steel |
Includes | Water Supply Hose |
Finish | Brushed |
Color | Chrome |
Bowl Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x water supply hose in chrome color. THE WATER SUPPLY HOSE MEASURES 12 INCHES IN LENGTH AND FEATURES AN ATTRACTIVE CHROME FINISH. IT IS CONSTRUCTED FROM STURDY STAINLESS STEEL MATERIAL, ENSURING BOTH LONGEVITY AND RESISTANCE TO CORROSION. THIS HOSE IS EQUIPPED WITH A 0.375-INCH FEMALE COMPRESSION FITTING ON BOTH ENDS, MAKING IT SUITABLE FOR VARIOUS PLUMBING APPLICATIONS WHERE A SECURE CONNECTION IS NEEDED. ITS BRAIDED STAINLESS STEEL COMPOSITION ENHANCES DURABILITY AND FLEXIBILITY, MAKING IT A RELIABLE CHOICE FOR CONNECTING WATER SUPPLY LINES IN PLUMBING SYSTEMS. THIS HOSE NOT ONLY PROVIDES PRACTICAL FUNCTIONALITY BUT ALSO ADDS A TOUCH OF ELEGANCE TO YOUR PLUMBING SETUP. This water supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 12-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Escutcheon Screws, Moen Tub Showers (15528)
- DANCO Stem Cold 101-1C Crane Faucet (17106E)
- SHARKBITE Deburring Tool, For Tube Size 1/4" to 1" (U702)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37908)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- JONES STEPHENS 1/2" x 3/8" OD Compression PlumBite Push On Supply Stop, Angle (C77473LF)
- American Imaginations Supply Lines