Shop All Water Connectors
American Imaginations
12 in. Black Unique Pex Toilet Supply Tube
Mfr # AI-37927
Zoro # G010507398
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Pex
- Overall Width 0.5 in
- Length (In.) 12 in
- Includes Toilet Supply Tube
- Bowl Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37927
- Zoro # G010507398
- UPC # 627622379279
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 12 in |
Details
Material of Construction | Pex |
Includes | Toilet Supply Tube |
Bowl Shape | Unique |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x toilet supply tube in black color. .THIS 12-INCH TOILET SUPPLY TUBE IS CRAFTED FROM DURABLE PEX MATERIAL, ENSURING RELIABILITY AND LONG-LASTING PERFORMANCE FOR YOUR PLUMBING NEEDS. IT FEATURES A SIZE OF 0.375 INCHES OD OUTER DIAMETER FOR THE PEX TUBE, MAKING IT SUITABLE FOR STANDARD TOILET CONNECTIONS. ADDITIONALLY, IT INCLUDES A 0.375-INCH DELRIN RING, WHICH HELPS TO CREATE A SECURE AND LEAK-FREE CONNECTION BETWEEN THE TUBE AND FITTINGS. PEX IS WELL-KNOWN FOR ITS FLEXIBILITY AND RESISTANCE TO CORROSION, MAKING IT AN EXCELLENT CHOICE FOR WATER SUPPLY LINES IN YOUR BATHROOM. WITH A LENGTH OF 12 INCHES, THIS SUPPLY TUBE OFFERS AMPLE REACH FOR CONVENIENT INSTALLATION, MAKING IT A DEPENDABLE COMPONENT FOR YOUR TOILET PLUMBING SYSTEM. This toilet supply tube features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This toilet supply tube is made with pex. The primary color of this product is black and it comes with black hardware. 12-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank Lever, Plastic, Chrome (60-7149)
- OLYMPIA FAUCETS Ceramic Stem-Hot (OP-340004H)
- DIXON SS Ball Valve, Full Port, 3/4" (SSBV75)
- CHICAGO FAUCET Dual-Handle 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4W-GN1AE1-369ABCP)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 3/8in OD x 3/8in OD x 12in (SL116)
- American Imaginations Water Connectors