Shop All Water Connectors
American Imaginations
12 in. Black Pex Faucet Supply Tube
Mfr # AI-37923
Zoro # G610507408
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Pex
- Color Black
- Bowl Shape Unique
- Length (In.) 12 in
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37923
- Zoro # G610507408
- UPC # 627622379231
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 12 in |
Overall Width | 0.5 in |
Details
Material of Construction | Pex |
Color | Black |
Bowl Shape | Unique |
Includes | Faucet Supply Tube |
Description
THIS PRODUCT INCLUDES: 1x faucet supply tube in black color. THIS 12-INCH FAUCET SUPPLY TUBE IS CONSTRUCTED FROM PEX MATERIAL, ENSURING ITS DURABILITY AND RELIABILITY FOR YOUR PLUMBING NEEDS. IT BOASTS A SIZE OF 0.375 INCHES OD OUTER DIAMETER FOR THE PEX TUBE AND INCLUDES A 0.375-INCH DELRIN RING. PEX IS KNOWN FOR ITS FLEXIBILITY AND RESISTANCE TO CORROSION, MAKING IT AN EXCELLENT CHOICE FOR WATER SUPPLY LINES. THE ADDITION OF THE DELRIN RING ENHANCES THE SECURE CONNECTION BETWEEN THE TUBE AND FITTINGS, MINIMIZING THE RISK OF LEAKS. THIS SUPPLY TUBE IS A PRACTICAL COMPONENT FOR YOUR PLUMBING SYSTEM, DELIVERING BOTH STRENGTH AND EFFICIENCY. This faucet supply tube features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This faucet supply tube is made with pex. The primary color of this product is black and it comes with black hardware. 12-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Milano AutoFaucet, Single Hole Mount, Polished Chrome (1818966)
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- STEEL & OBRIEN 1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.50-PL-316)
- KETCHAM 24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-2430BV)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37908)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 1/2in FIP x 1/2in FIP x 20in (SL133)
- American Imaginations Supply Lines