Shop All Bathtub and Shower Faucet Combo
American Imaginations
11.96-in. W Shower Kit_
Mfr # AI-36188
Zoro # G609544612
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Width 11.96
- Length 16.14
- Weight 9.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36188
- Zoro # G609544612
- UPC # 627622361885
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 11.96 |
Length | 16.14 |
Details
Material | Brass |
Color | Black |
Weight | 9.17 |
Application | Residential/Non-Residential |
Finish | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THE MATTE BLACK MATERIAL CAN ADD A TOUCH OF SOPHISTICATION TO ANY BATHROOM DECOR, WHILE THE COMBINATION OF STAINLESS STEEL AND BRASS ENSURES THAT THE PRODUCT IS BOTH RESISTANT TO CORROSION AND LONG-LASTING. THANKS TO ITS AIR ENERGY TECHNOLOGY, THIS SHOWERHEAD DELIVERS A CONSISTENTLY POWERFUL RAIN SHOWER, EVEN WHEN THE WATER PRESSURE IS LOW. ITS A GREAT CHOICE FOR A NEW HOUSE BATHROOM RENOVATION AND CAN BE GIVEN AS A GIFT TO FRIENDS AND FAMILY. THE PACKAGE INCLUDES AN 8 IN.STAINLESS STEEL SHOWER HEAD, A HANDHELD SHOWER HEAD WITH 3 SPRAY SETTINGS, A 59 SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, AND A SHOWER MIXER VALVE. THESE PRODUCTS ARE COMPLIANT WITH THE ASME A112.18.1-2018CSA B125.1-18 STANDARDS, AS EVIDENCED BY THEIR CUPC CERTIFICATION. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 11.96-in. Width left to right. 16.14-in. Depth back to front. 6.6-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sngl Lever ReplaceMount Hi-Dry Cartridge (A52399R)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, MNPT x FNPT (9839-072)
- ZORO SELECT 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P821)
- ZORO SELECT 1/8" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX6)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- American Imaginations Bathtub Faucets & Accessories