Shop All Extension Cords
American Imaginations
1181.1 in. Yellow Plastic Lighted Triple Outlet Cable
Mfr # AI-37221
Zoro # G110565182
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- Cord Length 1181.1 in
- Voltage 125V
- Color Yellow
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37221
- Zoro # G110565182
- UPC # 627622372218
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 1181.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Yellow |
Jacket Material | Plastic |
Shape | Unique |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Weight | 0.5 lbs |
Includes | Lighted Triple Outlet Cable |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x lighted triple outlet cable in yellow color. INCORPORATING ROBUST DESIGN FOR OUTDOOR USE, THIS YELLOW-COLORED EXTENSION CORD FEATURES A HEAVY-DUTY 123 SJTW BUILD. IT OFFERS A TRIO OF ILLUMINATED OUTLETS, ENHANCING CONVENIENCE AND UTILITY. WITH A 15A-125V RATING, THIS CORD IS WELL-EQUIPPED TO HANDLE DEMANDING TASKS. ITS VERSATILITY IS FURTHER UNDERSCORED BY ITS CAPABILITY TO MAINTAIN FLEXIBILITY IN TEMPERATURES AS LOW AS -40C. This lighted triple outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted triple outlet cable is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. 1181.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1210FG)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SLC030)
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- SPORTSMAN Parallel 50 Amp Cable (PC50A)
- VIRTUAL 02407ME 25 ft. Red Round Vinyl Extension Cord (VI798978)
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL (52NY26)
- PROJEX Projex 3504412 Indoor & Outdoor 100 ft. Orange Extension Cord (3504412)
- American Imaginations Extension Cords & Power Strips