Shop All Extension Cords
American Imaginations
1181.1 in. Yellow Plastic Lighted Single Outlet Cable
Mfr # AI-37219
Zoro # G310565203
product price: $602.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Cord Length 1181.1 in
- Voltage 125V
- Color Yellow
- Shape Unique
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37219
- Zoro # G310565203
- UPC # 627622372195
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 1181.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Yellow |
Shape | Unique |
Jacket Material | Plastic |
Includes | Lighted Single Outlet Cable |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in yellow color. CRAFTED FOR OUTDOOR DURABILITY, THIS 123 SJTW HEAVY-DUTY EXTENSION CORD BOASTS A RADIANT YELLOW SHADE AND FEATURES A SINGLE ILLUMINATED OUTLET. WITH AN IMPRESSIVE LENGTH OF 30 METERS, IT OFFERS EXTENSIVE REACH FOR VARIOUS OUTDOOR TASKS. CAPABLE OF HANDLING A 15A-125V LOAD, THIS CORD REMAINS FLEXIBLE EVEN IN FRIGID TEMPERATURES AS LOW AS -40C. THE ADDED CONVENIENCE OF A LIGHTED OUTLET SERVES AS A QUICK INDICATOR OF ACTIVE POWER SUPPLY. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. 1181.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- EATON Light Unit, 12-30VAC/DC, Blue (M22-CLED-B)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL67W49)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC162)
- FASTTRACK 1-TO-2 Power Cord Splitter - Black - 14 (FA132237)
- CCI Crd Ext 15M Yel 10/3Sjtw (2805)
- American Imaginations Extension Cords