Shop All Portable and Task Lighting Accessories
American Imaginations
118.11 in. White Lightning Connector Cable
Mfr # AI-37739
Zoro # G710804797
product price: $256.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$256.99
Free 30-Day Returns
Key Features
- Arm Length 118.11 in
- Material Plastic
- For Use With Residential/Non-Residential
- Color White
- Includes Lightning Connector Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37739
- Zoro # G710804797
- UPC # 627622377398
- Country of Origin Canada
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 118.11 in |
Width | 0.5 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Color | White |
Includes | Lightning Connector Cable |
Weight | 0.5 lbs |
Install Type | Insert |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x lightning connector cable in white color. THIS LIGHTNING CONNECTOR CABLE SPANS AN IMPRESSIVE 3 METERS AND IS PERFECTLY SUITED FOR USE WITH IPODS, IPHONES, IPADS, AND ANY OTHER APPLE 8-PIN DEVICES. ITS COMPATIBILITY COVERS A WIDE ARRAY OF APPLE PRODUCTS, ENSURING VERSATILE AND DEPENDABLE CONNECTIONS. WITH A SUBSTANTIAL LENGTH OF 3 METERS, THIS CABLE OFFERS SIGNIFICANT REACH FOR CONNECTING YOUR DEVICES TO POWER SOURCES OR COMPUTERS, EVEN IN LARGER SPACES. THE LIGHTNING CONNECTOR IS METICULOUSLY DESIGNED FOR APPLE DEVICES, ASSURING A SECURE AND EFFICIENT LINK. WHETHER YOU REQUIRE IT FOR CHARGING OR DATA TRANSFER, THIS CABLE IS A RELIABLE CHOICE FOR ALL YOUR APPLE-RELATED NEEDS. This lightning connector cable features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This lightning connector cable is made with plastic. The primary color of this product is white and it comes with white hardware. 118.11-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Halogen Bulb, 50 Watts (97670)
- ELCO LIGHTING 3 Adjustable Pull Down Trim" (EL2696W)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- KILLARK Glass Globe, Red (VRGP-100)
- WALDMANN Wall Bracket, Black, Steel (300213018-00025178)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- American Imaginations Portable and Task Lighting Accessories