Shop All Extension Cords
American Imaginations
1181.1 in. Red Plastic Lighted Single Outlet Cable
Mfr # AI-37212
Zoro # G910565214
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Cord Length 1181.1 in
- Voltage 125V
- Color Red
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37212
- Zoro # G910565214
- UPC # 627622372126
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 1181.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Red |
Jacket Material | Plastic |
Shape | Unique |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Includes | Lighted Single Outlet Cable |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in red color. THE OUTDOOR LIGHTED TRIPLE OUTLET IN RED COLOR IS DESIGNED FOR RUGGED USE. WITH A RATING OF 13A-125V, IT CAN WITHSTAND TEMPERATURES AS LOW AS -40C. THE BUILT-IN ILLUMINATION IN THE TRIPLE OUTLET SERVES AS AN INDICATOR OF POWER PRESENCE. THIS VERSATILE OUTLET IS SUITABLE FOR VARIOUS OUTDOOR APPLICATIONS, PROVIDING BOTH FUNCTIONALITY AND VISIBILITY. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is red and it comes with red hardware. 1181.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PROSKIT Visual Fault Locator for LC Conn. Cable (MT-7509)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- American Imaginations Extension Cords & Power Strips