Shop All Extension Cords
American Imaginations
1181.1 in. Red Plastic Lighted Single Outlet Cable
Mfr # AI-37211
Zoro # G710565209
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$490.99
Free 30-Day Returns
Key Features
- Cord Length 1181.1 in
- Voltage 125V
- Color Red
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37211
- Zoro # G710565209
- UPC # 627622372119
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 1181.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Red |
Jacket Material | Plastic |
Shape | Unique |
Weight | 0.5 lbs |
Includes | Lighted Single Outlet Cable |
Install Type | Plug |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in red color. THE OUTDOOR LIGHTED SINGLE OUTLET COMES IN A VIBRANT RED COLOR. IT SPANS A LENGTH OF 30 METERS, PROVIDING AMPLE REACH FOR VARIOUS APPLICATIONS. WITH A RATING OF 13A-125V, THIS OUTLET IS DESIGNED TO HANDLE CONSIDERABLE POWER LOADS. ITS FLEXIBILITY EXTENDS EVEN IN FRIGID CONDITIONS, FUNCTIONING RELIABLY IN TEMPERATURES AS LOW AS -40C. THE ILLUMINATED OUTLET SERVES AS AN INDICATOR OF POWER PRESENCE, ADDING AN EXTRA LAYER OF CONVENIENCE AND SAFETY. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is red and it comes with red hardware. 1181.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Parallel Clamp, Size 3/4" (2323PC)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 240/480V AC (31EG91)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62031)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- YELLOW JACKET Cord Extn Ylwjkt12/3 100 (2885AC)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000X)
- American Imaginations Extension Cords