Shop All Extension Cords
American Imaginations
1181.1 in. Pink Plastic Lighted Single Outlet Cable
Mfr # AI-37227
Zoro # G710565223
product price: $646.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Pink
- Jacket Material Plastic
- Shape Unique
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37227
- Zoro # G710565223
- UPC # 627622372270
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 1181.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Pink |
Jacket Material | Plastic |
Shape | Unique |
Weight | 0.5 lbs |
Includes | Lighted Single Outlet Cable |
Handle Type | Standard |
Install Type | Plug |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in pink color. INCORPORATING A VIBRANT PINK COLOR, THE OUTDOOR ULTRA-FLEX 123 SJTW EXTENSION CORD IS METICULOUSLY CRAFTED FOR OUTDOOR APPLICATIONS. SPANNING AN IMPRESSIVE 30 METERS, IT CATERS TO A WIDE RANGE OF NEEDS. WITH A RATING OF 15A-125V, THIS CORD READILY HANDLES SUBSTANTIAL POWER LOADS. NOTABLY, IT FEATURES A LIGHTED SINGLE OUTLET THAT REMAINS FUNCTIONAL EVEN IN FRIGID TEMPERATURES AS LOW AS -50C. THE CORDS VIVID HUE ENSURES HEIGHTENED VISIBILITY AND SIMPLIFIED IDENTIFICATION, WHILE ITS ROBUST CONSTRUCTION DEEMS IT SUITABLE FOR CONSTRUCTION, WORK SITES, AND SHOPS, REGARDLESS OF WEATHER CONDITIONS. ADDITIONALLY, THE PRESENCE OF A LIGHTED SINGLE OUTLET SERVES AS A CLEAR INDICATOR OF ACTIVE POWER. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is pink and it comes with pink hardware. 1181.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 20A, Ivry, Toggl (HBL1222I)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH48)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 40ft (RVA1555)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- American Imaginations Extension Cords & Power Strips