Shop All Building Wire
American Imaginations
11811 in. Cylindrical White Indoor Building Wire 600V
Mfr # AI-37631
Zoro # G310519558
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11811 in
- Voltage 600V
- Jacket Color White
- Install Type Insert
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37631
- Zoro # G310519558
- UPC # 627622376315
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 11811 in |
Width | 0.5 in |
Details
Voltage | 600V |
Jacket Color | White |
Install Type | Insert |
Shape | Cylindrical |
Weight | 0.5 lbs |
Includes | Indoor Building Wire |
For Use With | Residential/Non-Residential |
Material | Plastic-Copper |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in white color. THE GAUGE SIZE-14 RW90 XLPE STRANDED INDOOR BUILDING WIRE, RATED AT 600V, IS A DEPENDABLE OPTION FOR INDOOR ELECTRICAL INSTALLATIONS. FEATURING STRANDED CONDUCTORS AND XLPE INSULATION, IT OFFERS ENHANCED THERMAL PERFORMANCE. THIS WIRE IS SUITABLE FOR A RANGE OF APPLICATIONS THAT REQUIRE EFFICIENT AND RELIABLE POWER DISTRIBUTION WITHIN INDOOR ENVIRONMENTS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is white and it comes with white hardware. 11811-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 3 foot (FWT10W1-03203)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Orange, Nylon Jacket, PVC Insulation (58019604)
- SOUTHWIRE Building Wire, THHN, 4/0, 500 ft, Green, Nylon Jacket, PVC Insulation (55613104)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22970801)
- American Imaginations Building Wire