Shop All Building Wire
American Imaginations
11811 in. Cylindrical White Indoor Building Wire 600V
Mfr # AI-37628
Zoro # G010519643
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11811 in
- Voltage 600V
- Jacket Color White
- Shape Cylindrical
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37628
- Zoro # G010519643
- UPC # 627622376285
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 11811 in |
Width | 0.5 in |
Details
Voltage | 600V |
Jacket Color | White |
Shape | Cylindrical |
Handle Type | Standard |
Includes | Indoor Building Wire |
For Use With | Residential/Non-Residential |
Install Type | Insert |
Material | Plastic-Copper |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in white color. THE GAUGE SIZE-10 RW90 XLPE STRANDED INDOOR BUILDING WIRE, RATED AT 600V, IS A DEPENDABLE OPTION FOR INDOOR ELECTRICAL INSTALLATIONS. FEATURING STRANDED CONDUCTORS AND XLPE INSULATION, IT OFFERS ENHANCED THERMAL PERFORMANCE. THIS WIRE IS SUITABLE FOR A RANGE OF APPLICATIONS THAT REQUIRE EFFICIENT AND RELIABLE POWER DISTRIBUTION WITHIN INDOOR ENVIRONMENTS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is white and it comes with white hardware. 11811-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter 5-20P 20A Household Male Plug to Locking L5-20R Female Connector (AD520L520)
- GARDNER BENDER Staple, 18 in W Crown, Steel (MSB-1540)
- ACME ELECTRIC Toroidal Transformer, 3 kVA, NEMA 3R, 55°C, 120V AC, 240/480V AC (T181220)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24250301)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27033001)
- STRINGLINER Braid Line Repl Org/Blk 500Ft (35491)
- American Imaginations Building Wire