Shop All Building Wire
American Imaginations
11811 in. Cylindrical White Indoor Building Wire 600V
Mfr # AI-37626
Zoro # G210519610
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11811 in
- Voltage 600V
- Jacket Color White
- Material Plastic-Copper
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37626
- Zoro # G210519610
- UPC # 627622376261
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 11811 in |
Width | 0.5 in |
Details
Voltage | 600V |
Jacket Color | White |
Material | Plastic-Copper |
Handle Type | Standard |
Shape | Cylindrical |
Install Type | Insert |
Includes | Indoor Building Wire |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in white color. THE GAUGE SIZE-12 RW90 XLPE STRANDED INDOOR BUILDING WIRE, RATED AT 600V, IS A DEPENDABLE OPTION FOR INDOOR ELECTRICAL INSTALLATIONS. FEATURING STRANDED CONDUCTORS AND XLPE INSULATION, IT OFFERS ENHANCED THERMAL PERFORMANCE. THIS WIRE IS SUITABLE FOR A RANGE OF APPLICATIONS THAT REQUIRE EFFICIENT AND RELIABLE POWER DISTRIBUTION WITHIN INDOOR ENVIRONMENTS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is white and it comes with white hardware. 11811-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12161608)
- NVENT HOFFMAN Screw- or Hinge-Cover, w/Quick-Release (A1287JFGQRPWR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- FREY SCIENTIFIC PVC Coated Hookup Wire, 18 Gauge, Stranded Conductor, Black (U18-0)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (25172801)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation (11582405)
- American Imaginations Building Wire