Shop All Fluorescent Linear Lamps
American Imaginations
1181.1 in. Cylindrical Silver Armoured Cable 600V
Mfr # AI-37602
Zoro # G910640843
product price: $612.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$612.99
Free 30-Day Returns
Key Features
- Color Silver
- Bulb Shape Cylindrical
- Width 0.5 in
- Max. Overall Bulb Length 1181.1 in
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37602
- Zoro # G910640843
- UPC # 627622376025
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 1181.1 in |
Details
Color | Silver |
Bulb Shape | Cylindrical |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Armoured Cable |
Material | Plastic-Stainless Steel |
Voltage | 600V |
Finish | Brushed |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x armoured cable in silver color. THE 14 BY 2 AC90 XLPE ARMOURED CABLE, RATED AT 600V, IS A VERSATILE CHOICE FOR ELECTRICAL INSTALLATIONS. WITH TWO INSULATED CONDUCTORS AND XLPE INSULATION, IT PROVIDES ENHANCED THERMAL PERFORMANCE. THE METAL ARMOR ADDS MECHANICAL PROTECTION, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS REQUIRING HIGHER VOLTAGE AND DURABILITY. This armoured cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This armoured cable is made with plastic-stainless steel. The primary color of this product is silver and it comes with silver hardware. 1181.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Westek MLC4BC Westek Indoor Plug-In Motion Activated Control (3427614)
- STREAMLIGHT ULTRA STINGER WITH OUT CHARGER (SR77550)
- ILC Replacement for Light Bulb / Lamp 100a23/cl 130v replacement light bulb lamp (100A23/CL 130V LIGHT BULB / LAMP)
- PELICAN Cord, F/Flashlight (8063-300-012)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- ILC Replacement for Trojan 602803 replacement light bulb lamp (602803 TROJAN)
- ILC Replacement for Sterishoe UV Shoe Sanitizer replacement light bulb lamp (UV SHOE SANITIZER STERISHOE)
- ILC Replacement for SLI Sylvania Lighting F15w T8 Bl368 replacement light bulb lamp (F15W T8 BL368 SLI SYLVANIA LIGHTING)
- ILC Replacement For BATTERIES AND LIGHT BULBS F72T8CW FLUORESCENT LINEAR 24PK (24PAK:WW-LKVV-8)
- American Imaginations Fluorescent Linear Lamps