Shop All Building Wire
American Imaginations
11811 in. Cylindrical Red Indoor Building Wire 600V
Mfr # AI-37635
Zoro # G710519592
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11811 in
- Voltage 600V
- Jacket Color Red
- Includes Indoor Building Wire
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37635
- Zoro # G710519592
- UPC # 627622376353
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 11811 in |
Width | 0.5 in |
Details
Voltage | 600V |
Jacket Color | Red |
Includes | Indoor Building Wire |
Shape | Cylindrical |
For Use With | Residential/Non-Residential |
Material | Plastic-Copper |
Weight | 0.5 lbs |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in red color. THE GAUGE SIZE-10 RW90 XLPE STRANDED INDOOR BUILDING WIRE, RATED AT 600V, PROVIDES A RELIABLE SOLUTION FOR INDOOR ELECTRICAL INSTALLATIONS. WITH STRANDED CONDUCTORS AND XLPE INSULATION, IT OFFERS IMPROVED THERMAL PROPERTIES FOR SAFE AND EFFICIENT PERFORMANCE. THIS WIRE IS WELL-SUITED FOR VARIOUS APPLICATIONS THAT REQUIRE DEPENDABLE POWER DISTRIBUTION WITHIN INDOOR SETTINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is red and it comes with red hardware. 11811-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- CRYDOM Heat Sink, 1.7 Deg C/W Panel Mount (HS172)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (21466801)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (23850112)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, White, PVC Insulation (76512.18.02)
- HILLMAN Wire Steel Galv 12Ga 100Ft (50141)
- American Imaginations Building Wire