Shop All Building Wire
American Imaginations
11811 in. Cylindrical Red Indoor Building Wire 600V
Mfr # AI-37634
Zoro # G510519655
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11811 in
- Voltage 600V
- Jacket Color Red
- Includes Indoor Building Wire
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37634
- Zoro # G510519655
- UPC # 627622376346
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 11811 in |
Width | 0.5 in |
Details
Voltage | 600V |
Jacket Color | Red |
Includes | Indoor Building Wire |
Weight | 0.5 lbs |
Install Type | Insert |
Shape | Cylindrical |
Handle Type | Standard |
Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in red color. THE GAUGE SIZE-12 RW90 XLPE STRANDED INDOOR BUILDING WIRE, RATED AT 600V, PROVIDES A RELIABLE SOLUTION FOR INDOOR ELECTRICAL INSTALLATIONS. WITH STRANDED CONDUCTORS AND XLPE INSULATION, IT OFFERS IMPROVED THERMAL PROPERTIES FOR SAFE AND EFFICIENT PERFORMANCE. THIS WIRE IS WELL-SUITED FOR VARIOUS APPLICATIONS THAT REQUIRE DEPENDABLE POWER DISTRIBUTION WITHIN INDOOR SETTINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is red and it comes with red hardware. 11811-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (31NT91-7)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2064A.12.02)
- ROAD POWER 100 Ft. 18 Ga. PVC-Coated Primary Wire, Black (55667323)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- American Imaginations Building Wire