Shop All Building Wire
American Imaginations
11811 in. Cylindrical Green Indoor Building Wire 600V
Mfr # AI-37640
Zoro # G410519625
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11811 in
- Voltage 600V
- Jacket Color Green
- Material Plastic-Copper
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37640
- Zoro # G410519625
- UPC # 627622376407
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 11811 in |
Width | 0.5 in |
Details
Voltage | 600V |
Jacket Color | Green |
Material | Plastic-Copper |
Includes | Indoor Building Wire |
Handle Type | Standard |
Install Type | Insert |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in green color. THE GAUGE SIZE-10 RW90 XLPE STRANDED INDOOR BUILDING WIRE, RATED AT 600V, PROVIDES A RELIABLE SOLUTION FOR INDOOR ELECTRICAL INSTALLATIONS. WITH STRANDED CONDUCTORS AND XLPE INSULATION, IT OFFERS IMPROVED THERMAL PROPERTIES FOR SAFE AND EFFICIENT PERFORMANCE. THIS WIRE IS WELL-SUITED FOR VARIOUS APPLICATIONS THAT REQUIRE DEPENDABLE POWER DISTRIBUTION WITHIN INDOOR SETTINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is green and it comes with green hardware. 11811-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- PROGRESSIVE INDUSTRIES Progressive Industries POGEMS-HW30C 30A Hardwire AC System (POGEMS-HW30C)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Red, PVC Insulation (76512.18.03)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22966683)
- American Imaginations Building Wire