Shop All Building Wire
American Imaginations
11811 in. Cylindrical Green Indoor Building Wire 600V
Mfr # AI-37639
Zoro # G410519663
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11811 in
- Voltage 600V
- Jacket Color Green
- Install Type Insert
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37639
- Zoro # G410519663
- UPC # 627622376391
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 11811 in |
Width | 0.5 in |
Details
Voltage | 600V |
Jacket Color | Green |
Install Type | Insert |
Handle Type | Standard |
Material | Plastic-Copper |
Weight | 0.5 lbs |
Shape | Cylindrical |
For Use With | Residential/Non-Residential |
Includes | Indoor Building Wire |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in green color. THE GAUGE SIZE-12 RW90 XLPE STRANDED INDOOR BUILDING WIRE, RATED AT 600V, PROVIDES A RELIABLE SOLUTION FOR INDOOR ELECTRICAL INSTALLATIONS. WITH STRANDED CONDUCTORS AND XLPE INSULATION, IT OFFERS IMPROVED THERMAL PROPERTIES FOR SAFE AND EFFICIENT PERFORMANCE. THIS WIRE IS WELL-SUITED FOR VARIOUS APPLICATIONS THAT REQUIRE DEPENDABLE POWER DISTRIBUTION WITHIN INDOOR SETTINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is green and it comes with green hardware. 11811-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R GY (HBL5462GY)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- BUSSMAN Plug Fuse, MB Series, 15 A, 125V AC (BP/MB-15)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22968206)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27032201)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- American Imaginations Building Wire