Shop All Building Wire
American Imaginations
11811 in. Cylindrical Black Indoor Building Wire 600V
Mfr # AI-37630
Zoro # G910519583
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11811 in
- Voltage 600V
- Jacket Color Black
- Handle Type Standard
- Includes Indoor Building Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37630
- Zoro # G910519583
- UPC # 627622376308
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 11811 in |
Width | 0.5 in |
Details
Voltage | 600V |
Jacket Color | Black |
Handle Type | Standard |
Includes | Indoor Building Wire |
Weight | 0.5 lbs |
Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Install Type | Insert |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in black color. THE GAUGE SIZE- 12 RW90 XLPE STRANDED INDOOR BUILDING WIRE, RATED AT 600V, IS A VERSATILE CHOICE FOR INDOOR ELECTRICAL INSTALLATIONS. WITH STRANDED CONDUCTORS AND XLPE INSULATION, IT OFFERS IMPROVED THERMAL PROPERTIES. THIS WIRE IS WELL-SUITED FOR VARIOUS APPLICATIONS REQUIRING RELIABLE POWER DISTRIBUTION WITHIN INDOOR SETTINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 11811-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC120)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-25)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12242412)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Grn (14GRN-SOLX500)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Red, Nylon Jacket, PVC Insulation (58025405)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- American Imaginations Building Wire