Shop All Building Wire
American Imaginations
11811 in. Cylindrical Black Indoor Building Wire 600V
Mfr # AI-37623
Zoro # G410519557
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11811 in
- Voltage 600V
- Jacket Color Black
- Material Plastic-Copper
- Install Type Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37623
- Zoro # G410519557
- UPC # 627622376230
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 11811 in |
Width | 0.5 in |
Details
Voltage | 600V |
Jacket Color | Black |
Material | Plastic-Copper |
Install Type | Insert |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Includes | Indoor Building Wire |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in black color. THE GAUGE SAW- 14 RW90 XLPE STRANDED INDOOR BUILDING WIRE, RATED AT 600V, IS A VERSATILE CHOICE FOR INDOOR ELECTRICAL INSTALLATIONS. WITH STRANDED CONDUCTORS AND XLPE INSULATION, IT OFFERS IMPROVED THERMAL PROPERTIES. THIS WIRE IS WELL-SUITED FOR VARIOUS APPLICATIONS REQUIRING RELIABLE POWER DISTRIBUTION WITHIN INDOOR SETTINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is black and it comes with black hardware. 11811-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- 3M Replacement for 3M 94785 (94785 3M)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 10 Lbs, 6337' Length, 0.0236" Diameter, Red (23SNS10)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X2Y1)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22962501)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (23848512)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22959183)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (27034801)
- American Imaginations Building Wire