Shop All Building Wire
American Imaginations
1181.1 in. Cylindrical Beige Indoor Building Wire 300V
Mfr # AI-37559
Zoro # G810519638
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Length 1181.1 in
- Voltage 300V
- Jacket Color Beige
- Handle Type Standard
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37559
- Zoro # G810519638
- UPC # 627622375592
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 1181.1 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Beige |
Handle Type | Standard |
Install Type | Insert |
Includes | Indoor Building Wire |
Material | Plastic-Copper |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in beige color. THE 14 BY 2 NMD90 INDOOR BUILDING WIRE IS A TYPE OF ELECTRICAL CABLE COMMONLY USED FOR RESIDENTIAL WIRING IN CANADA. WITH A 300V RATING, THIS CABLE FEATURES TWO INSULATED 14-GAUGE CONDUCTORS AND IS DESIGNED FOR DRY INDOOR ENVIRONMENTS. ITS WIDELY USED FOR VARIOUS ELECTRICAL APPLICATIONS IN HOMES AND BUILDINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is beige and it comes with beige hardware. 1181.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- GENERAC Maintenance Kit for 36kW & 60kW Centurion Standby Generators (5984)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- ROMEX Wire Build 12/2Uf-W/Gx25Ft 20A (12/2UF-W/GX25)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (11591505)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58019904)
- American Imaginations Building Wire