Shop All Extension Cords
American Imaginations
118.11 in. Blue Plastic Lighted Triple Outlet Cable
Mfr # AI-37262
Zoro # G410565202
product price: $293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Cord Length 118.11 in
- Voltage 125V
- Color Blue
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37262
- Zoro # G410565202
- UPC # 627622372621
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 118.11 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Blue |
Jacket Material | Plastic |
Shape | Unique |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Includes | Lighted Triple Outlet Cable |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x lighted triple outlet cable in blue color. THE BLOCK HEATER FEATURES A 163 SJTW CORD IN A BLUE COLOR, EQUIPPED WITH A LIGHTED TRIPLE OUTLET. THIS OUTLET, WHEN ILLUMINATED, INDICATES THE PRESENCE OF POWER. THE BLOCK HEATER IS DESIGNED TO OPERATE EFFECTIVELY IN TEMPERATURES AS LOW AS -40C. IT HAS A RATING OF 13A-125V, ENSURING RELIABLE PERFORMANCE. THE BLUE COLOR ADDS A DISTINCTIVE VISUAL ELEMENT TO THE HEATERS DESIGN WHILE ENHANCING ITS VISIBILITY. THE INCLUSION OF A FLEXIBLE CORD ENHANCES ITS USABILITY AND CONVENIENCE, MAKING IT A PRACTICAL CHOICE FOR COLD ENVIRONMENTS. This lighted triple outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted triple outlet cable is made with plastic. The primary color of this product is blue and it comes with blue hardware. 118.11-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- RACO CONNECTOR FLEX AC/MC 90 1" ZINC (2694)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 40 AWG Gauge, 0.0031” Diameter, 500 Feet (40SS316L500)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- ECM INDUSTRIES SM BLKRED Cabl Wraptor (CW-T1RR50)
- WOODS Extension Cord 25'L Org (722)
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTW (21RJ55)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- American Imaginations Extension Cords & Power Strips