Shop All Extension Cords
American Imaginations
118.11 in. Blue Plastic Lighted Single Outlet Cable
Mfr # AI-37263
Zoro # G610565224
product price: $289.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$289.99
Free 30-Day Returns
Key Features
- Cord Length 118.11 in
- Voltage 125V
- Color Blue
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37263
- Zoro # G610565224
- UPC # 627622372638
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 118.11 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Blue |
Jacket Material | Plastic |
Shape | Unique |
Install Type | Plug |
Includes | Lighted Single Outlet Cable |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in blue color. PRESENTING THE BLOCK HEATER 163 SJTW IN A STRIKING BLUE HUE, THIS UNIT COMES WITH A SINGLE LIGHTED OUTLET. THIS OUTLETS ILLUMINATION SERVES AS AN INDICATOR OF POWER STATUS. WITH A LENGTH OF 3 METERS, IT OFFERS A DECENT REACH FOR VARIOUS APPLICATIONS. THE HEATER BOASTS A RATING OF 13A-125V AND RETAINS ITS FLEXIBILITY EVEN IN CHILLING TEMPERATURES AS LOW AS -40C. THIS COMBINATION OF FEATURES MAKES IT A PRACTICAL AND RELIABLE CHOICE FOR COLD CLIMATE USE. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is blue and it comes with blue hardware. 118.11-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 45-306SS Cable Tie, 6", 100# Stainless Steel - 10 pk. (45-306SS)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- LEVITON Receptacle (5801)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- YELLOW JACKET Portable Plug-In Gfci (2762)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-4PK-BK)
- POWER FIRST 100 ft. Extension Cord 14/3 Gauge OR/BK (52NY17)
- American Imaginations Extension Cords