Shop All Extension Cords
American Imaginations
1181.1 in. Blue Plastic Lighted Single Outlet Cable
Mfr # AI-37225
Zoro # G910565184
product price: $646.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Cord Length 1181.1 in
- Voltage 125V
- Color Blue
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37225
- Zoro # G910565184
- UPC # 627622372256
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 1181.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Blue |
Jacket Material | Plastic |
Shape | Unique |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Includes | Lighted Single Outlet Cable |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in blue color. WITH A DISTINCTIVE BLUE HUE, THE OUTDOOR ULTRA-FLEX 123 SJTW EXTENSION CORD IS DESIGNED FOR OUTDOOR APPLICATIONS. SPANNING A LENGTH OF 30 METERS, IT ENSURES VERSATILE COVERAGE FOR A RANGE OF TASKS. RATED AT 15A-125V, THIS CORD IS EQUIPPED TO HANDLE DEMANDING POWER REQUIREMENTS. IT INCORPORATES A LIGHTED SINGLE OUTLET, MAKING IT EASY TO SPOT AND INDICATING ACTIVE POWER, EVEN IN TEMPERATURES AS LOW AS -50C. THE CORDS VIVID COLOR NOT ONLY ENHANCES VISIBILITY BUT ALSO SIMPLIFIES IDENTIFICATION, WHILE ITS RUGGED BUILD ENSURES SUITABILITY FOR CONSTRUCTION, WORK SITES, AND SHOPS, REGARDLESS OF WEATHER CONDITIONS. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is blue and it comes with blue hardware. 1181.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4060604CH)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- RELIANCE CONTROLS 10/3 SJTW 125 V 20 ft. L Generator Power Cord (PC3120)
- SOUTHWIRE Extension Cord, SJEOOW, 25 ft 14/3, Lit/End (1487SW0002)
- FELLOWES 15 ft. 1 Outlet Gray Extension Cord (99596)
- American Imaginations Extension Cords & Power Strips