Shop All Extension Cords
American Imaginations
118.1 in.White Plastic Indoor Triple Outlet
Mfr # AI-37260
Zoro # G910565207
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 118.1 in
- Width 0.5 in
- Voltage 125V
- Color White
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37260
- Zoro # G910565207
- UPC # 627622372607
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 118.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Jacket Material | Plastic |
Shape | Unique |
Includes | Indoor Double Outlet |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x indoor double outlet in white color. INTRODUCING AN INDOOR TRIPLE OUTLET EXTENSION CORD DESIGNED TO THE 162 SPT2 STANDARD. THIS CORD, IN A CLEAN WHITE COLOR, SEAMLESSLY INTEGRATES INTO INDOOR SETTINGS. IT SPANS A PRACTICAL LENGTH OF 3 METERS, OFFERING AMPLE REACH FOR VARIOUS INDOOR APPLICATIONS. WITH A RATING OF 13A-125V, THIS CORD IS WELL-SUITED TO POWER A RANGE OF HOUSEHOLD ELECTRONICS AND DEVICES. THE TRIPLE OUTLET DESIGN ENHANCES CONVENIENCE BY ALLOWING MULTIPLE DEVICES TO BE CONNECTED SIMULTANEOUSLY. This indoor double outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor double outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 118.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL7411GCB)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- MASTER ELECTRONICS Master Electrician 04002ME 16-3 Black Extension Cord - 12 ft. (834745)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- American Imaginations Extension Cords