Shop All Extension Cords
American Imaginations
118.1 in. White Plastic Single Outlet
Mfr # AI-37232
Zoro # G810565178
product price: $200.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Cord Length 118.1 in
- Voltage 125V
- Color White
- Width 0.5 in
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37232
- Zoro # G810565178
- UPC # 627622372324
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 118.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Shape | Unique |
Jacket Material | Plastic |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Includes | Single Outlet |
Install Type | Plug |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x single outlet in white color. THE AIR CONDITIONER 163 SPT3 SINGLE OUTLET, IN A SUBDUED GREY COLOR, SERVES AS AN IDEAL SOLUTION FOR YOUR COOLING NEEDS. SPANNING A LENGTH OF 3 METERS, IT PROVIDES ADEQUATE EXTENSION FOR VERSATILE PLACEMENT. WITH A RATING OF 13A-125V, THIS OUTLET SUPPORTS DEVICES WITH A MAXIMUM CURRENT OF 13 AMPS AND A VOLTAGE OF 125 VOLTS. SPECIFICALLY DESIGNED FOR AIR CONDITIONERS WITH UP TO 9,000 BTU CAPACITY, IT ENSURES EFFICIENT POWER SUPPLY TO KEEP YOUR SPACE COMFORTABLY COOL. ITS SINGLE OUTLET CONFIGURATION SIMPLIFIES USAGE, CATERING TO THE NEEDS OF YOUR AIR CONDITIONING UNIT. This single outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This single outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 118.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- EASYLIFE TECH 50 ft Extension Cord with Power Shell Weatherproof Safety Seal (2997)
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 (1FD62)
- KING INNOVATION Power Cord with angle plug, Indoor, 6 ft. (25260)
- American Imaginations Extension Cords & Power Strips