Shop All Extension Cords
American Imaginations
118.1 in. Green Plastic Lighted Single Outlet Cable
Mfr # AI-37223
Zoro # G310565197
product price: $646.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Cord Length 118.1 in
- Voltage 125V
- Color Green
- Jacket Material Plastic
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37223
- Zoro # G310565197
- UPC # 627622372232
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 118.1 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Green |
Jacket Material | Plastic |
Shape | Unique |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Plug |
Includes | Lighted Single Outlet Cable |
Description
THIS PRODUCT INCLUDES: 1x lighted single outlet cable in green color. OFFERING A SPECIALIZED SOLUTION FOR OUTDOOR APPLICATIONS, THIS GREEN-COLORED EXTENSION CORD BOASTS AN OUTDOOR ULTRA FLEX 123 SJTW DESIGN. WITH AN IMPRESSIVE LENGTH OF 30 METERS, IT ENSURES EXTENSIVE COVERAGE FOR DIVERSE TASKS. ITS ROBUST 15A-125V RATING EQUIPS IT TO MANAGE POWER-DEMANDING ACTIVITIES WITH EASE. NOTABLY, THE CORD FEATURES A LIGHTED SINGLE OUTLET THAT REMAINS FUNCTIONAL EVEN IN TEMPERATURES AS LOW AS -50C, ENHANCING ITS PRACTICALITY. THE VIVID COLOR OF THE CORD NOT ONLY PROMOTES VISIBILITY AND QUICK IDENTIFICATION BUT ALSO COMPLEMENTS ITS RUGGED BUILD, RENDERING IT SUITABLE FOR CONSTRUCTION SITES, WORKSHOPS, AND VARIOUS OUTDOOR SETTINGS. DESIGNED TO ENDURE HARSH WEATHER CONDITIONS, THIS CORD IS RELIABLE IN ALL SITUATIONS, AND THE ILLUMINATED OUTLET EFFECTIVELY COMMUNICATES THE AVAILABILITY OF POWER. This lighted single outlet cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This lighted single outlet cable is made with plastic. The primary color of this product is green and it comes with green hardware. 118.1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 1.1 to 3 psi, Standard Action (76051-B00000020-01)
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- UNISTRUT STRUT 3/8"" BEAM CLAMP (RP2894-37EG)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A16106CHFL)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- ZORO SELECT 2 ft. 16/3 Extension Cord SJT (5XFP7ID)
- YELLOW JACKET 2 Ft. 12/3 Contractor Grade Power Block Extension Cord (2882)
- POWERZONE Cord Ext 12/3 Sjtow X 25Ft Yel (ORP511825)
- MARINCO CS503-50 EEL 50A 125V Shore Power Cordset - 50' - Yellow (CS503-50)
- American Imaginations Extension Cords