Shop All Keyless Entry Door Handles
American Imaginations
1.18-in. W Door Lock_
Mfr # AI-36414
Zoro # G609579140
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Matte
- Latch Length 1.57
- Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36414
- Zoro # G609579140
- UPC # 627622364145
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1.57 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Matte |
Case Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THESE DOOR LEVERS ARE DESIGNED AS NON-LOCKING PASSAGE LOCKS, SUITABLE FOR USE ON DOORS IN HALLWAYS, CLOSETS, AND OTHER AREAS WHERE A KEY IS NOT REQUIRED. THE PASSAGEHALLCLOSET FUNCTION ALLOWS FOR UNRESTRICTED OPERATION FROM BOTH SIDES OF THE DOOR AT ALL TIMES.CONSTRUCTED FROM STAINLESS STEEL AND FINISHED IN BLACK, THESE LOCK SETS ARE RESISTANT TO RUST AND OFFER DURABILITY FOR LONG-LASTING USE. THE HIGH-QUALITY MATERIALS AND DESIGN PROVIDE EXCELLENT SECURITY, MEETING ANSI GRADE 3 STANDARDS AND EXCEEDING 200,000 CYCLES. ADDITIONALLY, THEY FEATURE A 5-PIN BRASS TUMBLER CYLINDER AND A SOLID COLUMN SECURITY BOLT TO PROTECT AGAINST SAWING ATTEMPTS.THE LATCH IS ADJUSTABLE, ALLOWING FOR A BACKSET OF EITHER 60MM 2-38 OR 70MM 2-34. IT FITS DOORS WITH A THICKNESS RANGING FROM 35MM TO 45MM 1-38 TO 1-34. PLEASE NOTE THAT THE LATCH PLATE IS SQUARE AND CANNOT BE REMOVED.INSTALLATION OF THESE DOOR LEVERS IS SIMPLE AND EASY, SAVING YOU TIME AND PROVIDING A SAFER AND MORE SECURE FITTING. THEY COME WITH RELIABLE SOLID HARDWARE, ELIMINATING THE NEED FOR SMALL AND FIDDLY PARTS. EACH LEVER IS INDIVIDUALLY PACKAGED TO ENSURE THEY ARRIVE IN PERFECT CONDITION EVERY TIME.THESE NON-LOCKING DOOR LEVERS OFFER CONVENIENCE AND FUNCTIONALITY WHILE MAINTAINING A HIGH LEVEL OF QUALITY, MAKING THEM AN IDEAL CHOICE FOR VARIOUS INTERIOR APPLICATIONS. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 1.18-in. Width left to right. 1.57-in. Depth back to front. 1.18-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPS60 26D)
- JMA JMA: Key Blank, Best, 1A1E1, Nickel Silver (JMA-BES-5DS)
- USA INDUSTRIALS FDA Silicone Cord Stock - 8mm Cross Section x 25 ft. Long (ZUSA-RC-1467)
- PRIME-LINE 1-3/4 in., Black, Colonial Push Button Lock with Key Single Pack (K 5080)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020M-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031XSLL-626-41 (P2031XSLL-626-41)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 060 - Gold Vein (KABA-7108GV41)
- SCHLAGE Entry Lock Elec Touch Ab (FE695VCAM716ACC)
- ORBITA :LCD Display Electronic Key Card Smart BLE Door Lock Hotel Lock - Unlock with mobile APP, Mifare car (OTC-E4031ASBT)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- KABA Kaba: Eplex E3065MSNL626-41 Narrow Stile Lever Trim For Mortise Dead Latch (KABA-E3065MSNL62641)
- American Imaginations Door Locks and Deadbolts